missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Class A Volumetric Pipets, Color-Coded
GREENER_CHOICE

Catalog No. 136511m
Change view
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
1 mL
10 mL
100 mL
15 mL
2 mL
20 mL
25 mL
3 mL
4 mL
5 mL
50 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Catalog No. Volume (Metric) Tolerance
136511M 20 mL ±0.03 mL
136511A 1 mL ±0.006 mL
136511B 2 mL ±0.006 mL
136511C 3 mL ±0.01 mL
136511D 4 mL ±0.01 mL
136511E 5 mL ±0.01 mL
136511K 10 mL ±0.02 mL
136511L 15 mL ±0.03 mL
136511N 25 mL ±0.03 mL
13651Q 100 mL ±0.08 mL
13651P 50 mL ±0.05 mL
11 options

Catalog No. 136511M

Supplier: Corning™ 710020

Only null left

Borosilicate-glass with fire-polished top and tip

These pipets are manufactured to Class A capacity tolerances as indicated by ASTM E-542, ASTM E-694, and ASTM E-969. The rugged construction and colored enamel graduations and markings provide a durable pipet. Sizes 1 mL through 25 mL are color-coded.



Cat. No. 7100-50 new design allows more complete and efficient drainage. Do not pipet by mouth. We suggest using a mechanical pipetting device.

Certifications

NIST traceable

Compliance

Calibrated To Deliver with tolerances in accordance with ASTM™ E 542 and E 969

Specifications

Autoclavable Autoclavable
Calibrated Yes
Calibration To Deliver
Certifications/Compliance ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable
Class A
Material Borosilicate Glass
Sterility Non-sterile
Length (English) 18.11 in.
Tip Style Round
Tolerance ±0.03 mL
Color Yellow
Volume (Metric) 20 mL
Length (Metric) 46 cm
Type Serialized Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Mechanical Pipetting Device
Show More Show Less