missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Reusable Class A Volumetric Pipets, Color-Coded

Description
Borosilicate-glass with fire-polished top and tip
These pipets are manufactured to Class A capacity tolerances as indicated by ASTM E-542, ASTM E-694, and ASTM E-969. The rugged construction and colored enamel graduations and markings provide a durable pipet. Sizes 1 mL through 25 mL are color-coded.
Cat. No. 7100-50 new design allows more complete and efficient drainage. Do not pipet by mouth. We suggest using a mechanical pipetting device.
Certifications
NIST traceable
Compliance
Calibrated To Deliver with tolerances in accordance with ASTM™ E 542 and E 969
Specifications
Specifications
| Autoclavable | Autoclavable |
| Calibrated | Yes |
| Calibration | To Deliver |
| Certifications/Compliance | ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable |
| Class | A |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Length (English) | 15.43 in. |
| Tip Style | Round |
| Tolerance | ±0.01 mL |
| Show More |