missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Reusable Class A Volumetric Pipets, Color-Coded
Borosilicate-glass with fire-polished top and tip
Supplier: Corning™ C71004
Description
Borosilicate-glass with fire-polished top and tip
These pipets are manufactured to Class A capacity tolerances as indicated by ASTM E-542, ASTM E-694, and ASTM E-969. The rugged construction and colored enamel graduations and markings provide a durable pipet. Sizes 1 mL through 25 mL are color-coded.
Cat. No. 7100-50 new design allows more complete and efficient drainage. Do not pipet by mouth. We suggest using a mechanical pipetting device.
Certifications
NIST traceable
Compliance
Calibrated To Deliver with tolerances in accordance with ASTM™ E 542 and E 969
Specifications
| Autoclavable | |
| To Deliver | |
| A | |
| Non-sterile | |
| Round | |
| Red | |
| 37 cm | |
| Reusable |
| Yes | |
| ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable | |
| Borosilicate Glass | |
| 14.56 in. | |
| ±0.01 mL | |
| 4 mL | |
| Serialized Volumetric Pipet | |
| Mechanical Pipetting Device |