missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Class A Volumetric Pipets, Color-Coded
GREENER_CHOICE

Catalog No. 136511A
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
4 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance
136511A 1 mL ±0.006 mL
136511B 2 mL ±0.006 mL
136511C 3 mL ±0.01 mL
136511D 4 mL ±0.01 mL
136511E 5 mL ±0.01 mL
136511K 10 mL ±0.02 mL
136511L 15 mL ±0.03 mL
136511N 25 mL ±0.03 mL
13651Q 100 mL ±0.08 mL
13651P 50 mL ±0.05 mL
136511M 20 mL ±0.03 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 136511A Supplier Corning™ Supplier No. 71001
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Borosilicate-glass with fire-polished top and tip

These pipets are manufactured to Class A capacity tolerances as indicated by ASTM E-542, ASTM E-694, and ASTM E-969. The rugged construction and colored enamel graduations and markings provide a durable pipet. Sizes 1 mL through 25 mL are color-coded.



Cat. No. 7100-50 new design allows more complete and efficient drainage. Do not pipet by mouth. We suggest using a mechanical pipetting device.

Certifications

NIST traceable

Compliance

Calibrated To Deliver with tolerances in accordance with ASTM™ E 542 and E 969

Specifications

Autoclavable Autoclavable
Calibrated Yes
Calibration To Deliver
Certifications/Compliance ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable
Class A
Material Borosilicate Glass
Sterility Non-sterile
Length (English) 12.32 in.
Tip Style Round
Tolerance ±0.006 mL
Volume (English) 0.033 oz.
Color Blue
Volume (Metric) 1 mL
Length (Metric) 31.3 cm
Type Serialized Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Mechanical Pipetting Device
Show More Show Less