missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Replacement Allihn Condenser
GREENER_CHOICE

Catalog No. p-145679
Change view
Click to view available options
Standard Taper Joint No:
34/45
45/50
55/50
71/60
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
09557D 71/60
09557C 55/50
09557A 34/45
09557B 45/50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09557D Supplier Corning™ Supplier No. 3840XLCO
Only null left

Replacement Allihn condenser with bulbs

This is a PYREX replacement Allihn condenser with a inner Standard Taper joint on the bottom for the Cat. No. 3840 extractor system. The tubulation O.D. on the condenser is 10mm.

Specifications

Diameter (English) Outer Tubulation 0.39 in.
Material Borosilicate Glass
For Use With (Equipment) 3840-XL (09-556D) 1L extractor system
Standard Taper Joint No 71/60
Type Replacement Allihn Condenser
Diameter (Metric) Outer Tubulation 1 cm