missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Reducing Glass Joint Adapters
For attaching apparatus with one standard taper joint size to equipment having a different size standard taper joint
$246.63 - $1201.94
Specifications
| For Use With (Equipment) | For attaching apparatus with one joint size to equipment having a different size joint |
|---|---|
| Material | Borosilicate Glass |
| Product Type | Reducing Adapter |
| Catalog Number | Mfr. No. | Standard Taper Joint No. | Length (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint No. | Length (English) | Price | Quantity | ||||
|
01-035D
|
Corning™
88002419 |
19/38 Inner Bottom, 24/40 Outer Top | 4.13 in. |
Case of 2 Each for $1,110.49
|
|
||||
|
01-035E
|
Corning™
88002924 |
24/40 Inner Bottom, 29/42 Outer Top | 4.13 in. |
Case of 6 Each for $1,201.94
|
|
||||
|
01-035F
|
Corning™
88003424 |
24/40 Inner Bottom, 34/45 Outer Top | 4.33 in. |
Case for $246.63
|
|
||||
Description
For attaching apparatus with one standard taper joint size to equipment having a different size standard taper joint
With an outer standard taper joint at the top and a smaller inner standard taper joint at the bottom.
Specifications
| For attaching apparatus with one joint size to equipment having a different size joint | |
| Borosilicate Glass | |
| Reducing Adapter |