missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Polypropylene Flask Closures
Designed for culture tubes and flasks with long rimless necks
Supplier: Corning™ 2679525
Description
These Corning polypropylene closures are designed for culture tubes and flasks with long rimless necks. Closure offers two positions: open for gas exchange or closed for humidified environment. Internal drip ring minimizes contamination. Closures are autoclavable at 121°C.
Closure ending in -25 fits Cat. No. 4442-125.
Closure ending with -38 fits Cat. Nos. 4442-250, 4442-500, 4442-1 L, and 4442-2L.
Specifications
| Natural | |
| Natural | |
| Polypropylene | |
| 100/Cs. | |
| Cap, Flask | |
| Reusable | |
| 2.5 cm |
| Polypropylene | |
| 25 mm | |
| Culture tubes and flasks with long ri mLess necks | |
| 50/Pk. | |
| Autoclavable | |
| Non-sterile |