missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Replacement Cover for Reaction Kettles
Lower sections moldblown for breakage resistance
$1,067.22 - $2,920.52
Specifications
| Material | Glass |
|---|---|
| Height (English) | 2.16 in. |
| Height (Metric) | 5.5 cm |
| No. per Case | 2/Cs. |
| Product Type | Replacement cover |
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | ||||
|
118475B
|
Corning™
69472LCO |
168 mm | 2 to 4L Reaction kettle |
Each for $1,067.22
Case of 2 Each for $2,134.44
|
|
||||
|
118475A
|
Corning™
6947500CO |
137 mm | Reaction kettle |
Case of 2 Each for $2,920.52
|
|
||||
Description
This is a PYREX replacement kettle Cover for Cat. No. 6947 resin reaction kettles. Cat. No. 6947-2LCO fits the 2L,3L, and 4L. Cat. No. fits the 500 mL and 1 L.
Certifications
CSA Certified
Specifications
| Glass | |
| 5.5 cm | |
| Replacement cover | |
| 392°F | |
| Reusable |
| 2.16 in. | |
| 2/Cs. | |
| 35/45 Center, 24/40 side | |
| 200°C | |
| Wide |