missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Replacement Resin Reaction Kettle Bottom
Lower sections moldblown for breakage resistance
$2,431.93 - $3,655.57
Specifications
| Description | Top style: Ground |
|---|---|
| Material | Glass |
| For Use With (Application) | Organic reactions involving viscous materials |
| No. per Case | 4/Cs. |
| Product Type | Reaction kettle bottom |
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
|
1184710B
|
Corning™
69471LBO |
1 L | 16.5 cm |
Case of 4 Each for $2,579.00
|
|
||||
|
1184710C
|
Corning™
69472LBO |
2000 mL | 18.4 cm |
Case of 4 Each for $2,787.67
|
|
||||
|
1184710A
|
Corning™
6947500BO |
500 mL | 15.2 cm |
Case of 4 Each for $2,431.93
|
|
||||
|
1184710D
|
Corning™
69473LBO |
3000 mL | 26 cm |
Case of 4 Each for $3,391.87
|
|
||||
|
1184710E
|
Corning™
69474LBO |
4 L | 34 cm |
Case of 4 Each for $3,655.57
|
|
||||
Description
This is a PYREX replacement kettle bottom for Cat. No. 6947 resin reaction kettles.
Certifications
CSA Certified
Specifications
| Top style: Ground | |
| Organic reactions involving viscous materials | |
| Reaction kettle bottom | |
| 392°F | |
| Reusable |
| Glass | |
| 4/Cs. | |
| Cylindrical | |
| 200°C | |
| Wide |