Learn More
Corning™ PYREX™ Resin Reaction Kettles with Covers, Four-Neck, Standard Taper Joints
Lower sections moldblown for breakage resistance
$1,691.98 - $2,223.54
Specifications
| Description | Top style: Ground |
|---|---|
| Material | Glass |
| For Use With (Application) | Organic reactions involving viscous materials |
| Includes | Cover with four openings, bottom |
| No. per Case | 1/Cs. |
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Standard Taper Joint | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Standard Taper Joint | Price | Quantity & Availability | |||
|
11847C
|
Corning™
69472L |
2000 mL | 23.9 cm | Three 24/40 side, 35/45 center |
Case for $1,821.39
|
|
|||
|
11847E
|
Corning™
69474L |
4 L | 39.5 cm | Three 24/40 side, 35/45 center |
Case for $2,081.43
|
|
|||
|
11847A
|
Corning™
6947500 |
500 mL | 20.7 cm | Three 24/40 side, 24/40 center |
Case for $1,764.91
|
|
|||
|
11847D
|
Corning™
69473L |
3000 mL | 31.5 cm | Three 24/40 side, 35/45 center |
Case for $2,223.54
|
|
|||
|
11847B
|
Corning™
69471L |
1 L | 22 cm | Three 24/40 side, 35/45 center |
Case for $1,691.98
|
|
|||
Description
The 500 and 1000 mL kettles have interchangeable covers with four openings to accommodate 24/40 standard taper joints. Kettles of 2000, 3000, and 4000 mL capacity have interchangeable covers and have openings to accommodate three standard taper 24/40 joints and one standard taper 34/45 joint. Interchangeable standard taper joints allow quick assembly with condensers, stirrers, and funnels. Flanges of covers and bottoms are finely ground for a tight seal. For use with heating mantle only.
Certifications
CSA Certified
Specifications
| Top style: Ground | |
| Organic reactions involving viscous materials | |
| 1/Cs. | |
| Cylindrical | |
| 200°C | |
| Wide |
| Glass | |
| Cover with four openings, bottom | |
| 1/Pk. | |
| 392°F | |
| Reusable |