missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Low-Form Culture Flask

Description
- Narrow mouth
- Neck O.D.: 38mm
Specifications
Specifications
| Description | Style: Low form; Top style: Beaded rim |
| Diameter (Metric) Outer Neck | 38 mm |
| Capacity (Metric) | 2500 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Culturing organisms requiring large surface area-to-volume ratio |
| Height (English) | 7.75 in. |
| Height (Metric) | 197 mm |
| Neck Style | Narrow Mouth |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Show More |