missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Low Actinic Flasks with Narrow Mouth, standard taper Stopper
GREENER_CHOICE

Catalog No. c55020250
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
C55020250 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. C55020250 Supplier Corning™ Supplier No. 55020250

Includes

Pyrex standard taper stopper

For laboratory applications involving chemicals sensitive to light

  • Low actinic stained glass provides protection for photosensitive materials
  • Uniform wall thickness provides mechanical strength, durability, and thermal shock resistance

Specifications

Diameter (English) Outer 5.3 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Graduation Range 100 to 500 mL
Graduations 50 mL
Height (English) 5.5 in.
Height (Metric) 14 cm
Neck Style Narrow Mouth
No. per Case 1/Cs.
No. per Pack 1/Pk.
Writing Surface Yes
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Closure Type Barrel Head
Diameter (Metric) Outer 137 mm
Closure Size 27
Show More Show Less