missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Low-Actinic Class A Volumetric Flasks with Glass Standard Taper Stopper
Description
Low actinic stained glass provides protection for materials sensitive to light. The protective color is an integral part of the flask, which retains the mechanical strength, chemical stability, and thermal resistance of PYREX brand labware.
Specifications
Specifications
| Closure Material | Glass |
| Diameter (English) Outer | 2.9 in. |
| Capacity (Metric) | 200 mL |
| Material | Glass, Borosilicate Glass |
| Height (English) | 8.42 in. |
| Height (Metric) | 21.4 cm |
| Neck Style | Long |
| No. per Case | 12/Cs. |
| No. per Pack | 6/Pk. |
| Tolerance | ±0.1 mL |
| Show More |