missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Jacketed Reflux Condenser With 7/10 Threaded Joint

Catalog No. 077211A
Change view
Click to view available options
Standard Taper Joint No:
7/10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
077211A 7/10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 077211A Supplier Corning™ Supplier No. 24057

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement part for 6949M series of PYREX microchemistry kits

This Jacketed Reflux Condenser is a replacement part for the 6949M series of PYREX™ microchemistry kits.

Specifications

Material Borosilicate Glass
Type Jacketed Air Reflux Condenser
Quantity 2/Cs.
Standard Taper Joint No 7/10
Diameter (English) Outer 0.78 in.
Height (Metric) 116 mm
Diameter (Metric) Outer 20 mm
For Use With (Equipment) Pyrex microchemistry kits
Length (Metric) 75 mm
Length (English) 2.95 in.
Height (English) 4.56 in.
Show More Show Less