missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Graham Condensers with Standard Taper Inner and Outer Joints

For use in vacuum distillation
$2,609.29 - $3,811.40
Specifications
| Diameter (English) Outer Jacket | 1.61 in. |
|---|---|
| Diameter (English) Outer Tubulation | 0.39 in. |
| Diameter (Metric) Outer Jacket | 41 mm |
| Diameter (Metric) Outer Tubulation | 10 mm |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | Standard Taper Joint No | Length (English) Jacket | Height (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint No | Length (English) Jacket | Height (English) | Price | Quantity & Availability | |||
|
07728B
|
Corning™
2560400 |
24/40 | 15.74 in. | 21.65 in. |
Case of 4 Each for $2,609.29
|
|
|||
|
07728C
|
Corning™
2560500 |
24/40 | 19.68 in. | 25.59 in. |
Case of 4 Each for $2,786.28
|
|
|||
07728A
![]() |
Corning™
2560300 |
24/40 | 11.81 in. | 17.71 in. |
Case of 6 Each for $3,811.40
|
|
|||
Description
For use in vacuum distillation
This condenser has a high surface area per unit length of jacket. Primarily used in vacuum distillations. With the outer joint at the top and the inner standard taper joint at the bottom with a drip tip. The tubulation O.D. is approximately 10 mm.
Specifications
| 1.61 in. | |
| 41 mm | |
| Borosilicate Glass | |
| For vacuum distillations |
| 0.39 in. | |
| 10 mm | |
| Graham Condenser |