missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Graduated Wide Mouth Erlenmeyer Flasks with GL45 Screw Cap
GREENER_CHOICE

Catalog No. p-124295
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
2000 mL
4 L
6 L
Diameter (English) Outer:
3.1 in.
4.01 in.
5.03 in.
6.29 in.
8.1 in.
9.25 in.
Diameter (Metric) Outer:
81 mm
102 mm
128 mm
160 mm
20.6 cm
235 mm
Includes:
Drip-free pouring rings
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (English) Outer Diameter (Metric) Outer Includes
100416D 2000 mL 6.29 in. 160 mm Drip-free pouring rings
100416C 1 L 5.03 in. 128 mm Drip-free pouring rings
100416B 500 mL 4.01 in. 102 mm Drip-free pouring rings
100416A 250 mL 3.1 in. 81 mm Drip-free pouring rings
100416E 4 L 8.1 in. 20.6 cm Drip-free pouring rings
100416F 6 L 9.25 in. 235 mm Drip-free pouring rings
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 100416D Supplier Corning™ Supplier No. 49952L
Only null left

Ideal for all media prep and storage needs

Features a convenient single size plug-seal cap. Wide, 29 mm neck opening makes it easy to use larger volume serological pipets. Ideal product for all media prep and storage needs. Can be used as vented culture flask when optional membrane cap is used.



For replacement caps, O-Rings or Vented Membrane Cap, see Cat. No. 1395

Specifications

Closure Color Orange
Closure Material Polypropylene
Description Case of 1; Top style: Threaded
Diameter (English) Outer 6.29 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 10.55 in.
Height (Metric) 26.8 cm
Includes Drip-free pouring rings
Neck Style Wide Mouth
No. per Case 1/Cs.
No. per Pack 1/Pk.
Disposable Reusable
Mouth Style Wide
Sterility Non-sterile
Closure Type Screw Cap
Diameter (Metric) Outer 160 mm
Show More Show Less