missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ GL45 Screw Cap with Plug Seal
GREENER_CHOICE

Catalog No. p-124318
Change view
Click to view available options
Closure Material:
PBT
Polypropylene
Closure Color:
Orange
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Material Closure Color
064142A Polypropylene Orange
064142C PBT Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 064142A Supplier Corning™ Supplier No. 139545LTC
Only null left

Nonsterile, reusable caps

These are various sizes and types of screw caps for use with storage bottles.

Specifications

Closure Color Orange
Closure Material Polypropylene
Color Orange
Material Polypropylene
For Use With (Equipment) Graduated Erlenmeyer flasks and media bottles
No. per Case 20/Cs.
No. per Pack 20/Pk.
Product Type Cap
Temperature Range (English) Up to 284°F
Temperature Range (Metric) Up to 140°C
Thread Size GL 45
Autoclavable Autoclavable
Disposable Reusable
Sterility Non-sterile
Closure Type Plug Seal
Show More Show Less