missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Glass Imhoff Cone

Catalog No. 15441
Change view
Click to view available options
Volume (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
15441 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15441 Supplier Corning™ Supplier No. 2180439
Get Up to $2,500 in Products with Purchase
View all promotions

missing translation for 'validMainframeMsg'

Capacity: 1000mL

These 1 L PYREX™ blunt tip cones are for use with heavy sediments, where ability to read small volumes is unimportant. Graduated from 0 to 1 mL in 0.1 mL divisions, 1 to 10 mL in 0.5 mL and 10 to 40 mL in 1 mL; also marked at 1000 mL. The blunt tip increases its ruggedness and cleaning ease.

Specifications

Volume (Metric) 1 L
For Use With (Application) Settleable solids sediment testing
Graduated Yes
Material Borosilicate Glass
No. per Case 4
No. per Pack 2
Tip Style Blunt
Volume (English) 33.81 oz.
Height (English) 1.71 in.
Height (Metric) 4.35 cm