missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Gas Washing Tall-Form Bottles with Plain Tip Tube

Tall design permits thorough washing.
$645.73 - $762.30
Specifications
| Material | Borosilicate Glass |
|---|---|
| Type | Tall Form Gas Washing Bottle |
| Includes | Plain tip tube and stopper assembly |
| Standard Taper Joint | 29/42 |
| Sterility | Non-sterile |
Includes: standard taper 29/42 stopper assembly with all bottle sizes.
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outside | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outside | Price | Quantity & Availability | ||||
03036A
![]() |
Corning™
1760125 |
118.29 mL | 4.1 cm |
Case for $645.73
|
|
||||
03036B
![]() |
Corning™
1760250 |
236.58 mL | 5.3 cm |
Case for $647.56
|
|
||||
03036C
![]() |
Corning™
1760500 |
473.17 mL | 6.7 cm |
Case for $762.30
|
|
||||
Description
The standard taper stopper incorporates a plain tip tube as the distributor. These bottles have a large hexagonal base for stability. Tubulations are 18 mm O.D.
Specifications
| Borosilicate Glass | |
| Plain tip tube and stopper assembly | |
| Non-sterile | |
| Each |
| Tall Form Gas Washing Bottle | |
| 29/42 | |
| Provide an inexpensive but effective method for washing and drying gases |