missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ 60° Angle Fluted Funnel with Long Stem
GREENER_CHOICE

Depressed inside flutings increase filtering speed

$570.96 - $580.64

Specifications

Diameter (Metric) Stem 0.8 cm
Material Borosilicate Glass
Angle 60°
Length (Metric) Stem 15 cm
Product Type Plain Filling Funnel
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric)Top Height (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric)Top Height (Metric) Price Quantity & Availability  
103262C
GREENER_CHOICE
View Documents Promotion Details
Corning™
616075
7.5 cm 21.4 cm
Case of 12 Each for $570.96
Only null left
 
103262B
GREENER_CHOICE
View Documents Promotion Details
Corning™
616065
6.5 cm 20.6 cm
Case of 12 Each for $580.64
Only null left
 
Description

Description

Depressed inside flutings increase filtering speed

Have a strong beaded edge. These funnels are fabricated from blanks formed to a 60° angle. In addition, they have depressed inside flutings which further decrease filtering time.

Specifications

Specifications

0.8 cm
60°
Plain Filling Funnel
Borosilicate Glass
15 cm
Videos
SDS
Documents

Documents