missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Plain Diameter 60° Angle Funnel with Long Wide Stem
GREENER_CHOICE

Catalog No. 10372B
Change view
Click to view available options
Diameter (Metric)Top:
12.2 cm
14.7 cm
Height (Metric):
25 cm
27.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Height (Metric)
10372B 14.7 cm 27.2 cm
10372A 12.2 cm 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10372B Supplier Corning™ Supplier No. 61006

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bowls and funnels made from hand-blown blanks having approximately 60°angle

Stems are approximately 15 mm O.D. by 150 mm (6) long.

Specifications

Diameter (Metric)Top 14.7 cm
Diameter (Metric) Stem 1.5 cm
Material Borosilicate Glass
Height (Metric) 27.2 cm
Angle 60°
Length (Metric) Stem 15 cm
Product Type Plain Filling Funnel