missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Plain Diameter 60° Angle Funnel with Short Wide Stem
GREENER_CHOICE

Catalog No. p-130163
Change view
Click to view available options
Diameter (Metric)Top:
12.2 cm
14.7 cm
Height (Metric):
19.9 cm
22.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Height (Metric)
10373B 14.7 cm 22.8 cm
10373A 12.2 cm 19.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10373B Supplier Corning™ Supplier No. 61206
Only null left

Beaded rims reduce chipping

Stems are approximately 15 mm O.D. by 100 mm (4) long.

Specifications

Diameter (Metric)Top 14.7 cm
Diameter (Metric) Stem 1.5 cm
Material Borosilicate Glass
Height (Metric) 22.8 cm
Angle 60°
Length (Metric) Stem 10 cm
Product Type Plain Filling Funnel