missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Folin-Wu Digestion Tube
GREENER_CHOICE

Catalog No. 11300100
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11300100 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11300100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fabricated from selected tubing for product durability

These 50 mL PYREX™ tubes have a beaded rim and are fabricated from specially selected tubing for product durability. Engraved white-filled graduations at 25 and 50 mL.

Specifications

Product Type Folin-Wu Digestion Tube
Capacity (English) 1.69 oz.
Capacity (Metric) 50 mL
Material Borosilicate Glass
Quantity 1/Cs.