missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Class A Volumetric Flasks with Glass Standard Taper Stopper
Description
The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for standard taper glass stoppers. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. Sizes 3L through 6L have pennyhead standard taper stoppers.
For stopper only, see Cat. Nos. 7650 and 7661.
Specifications
Specifications
| Closure Material | Glass |
| Diameter (English) Outer | 9.05 in. |
| Capacity (Metric) | 6 L |
| Material | Borosilicate Glass |
| Height (English) | 21.6 in. |
| Height (Metric) | 55 cm |
| Neck Style | Long |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Tolerance | ±2 mL |
| Show More |