missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Class A Volumetric Flasks with Glass Standard Taper Stopper
Machine-blown body
Supplier: Corning™ 56405
Description
Machine-blown body
The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for standard taper glass stoppers. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. Sizes 3L through 6L have pennyhead standard taper stoppers.
For stopper only, see Cat. Nos. 7650 and 7661.
Specifications
| Glass | |
| 5 mL | |
| 3.6 in. | |
| Long | |
| 12/Pk. | |
| Yes | |
| Flat | |
| 8 |
| 1.02 in. | |
| Borosilicate Glass | |
| 9.1 cm | |
| 12/Cs. | |
| ±0.02 mL | |
| A | |
| 26 mm |