missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Class A Volumetric Flask with Polyethylene Standard Taper Stopper
GREENER_CHOICE

Catalog No. p-126663
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1 L
2000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
102105L 5 mL
102105C 100 mL
102105D 200 mL
102105G 1 L
102105E 250 mL
102105A 25 mL
102105H 2000 mL
102105F 500 mL
102105B 50 mL
102105M 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 102105L Supplier Corning™ Supplier No. 56425
Only null left

Sharp, clear graduation lines

The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-beaded, heavy-tubing necks, tooled for polyethylene stopper. The stopper is made with a closed bottom and is of linear high density polyethylene to conform to standard taper stopper dimensions. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 2 mL size is test tube shaped.



For stopper only, see Cat. No. 7624.

Specifications

Closure Material HDPE
Diameter (English) Outer 1.02 in.
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 3.6 in.
Height (Metric) 9.1 cm
Neck Style Long
No. per Case 1/Cs.
No. per Pack 1/Pk.
Tolerance ±0.02 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 26 mm
Closure Size 8
Show More Show Less