missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Class A Certified and Serialized Volumetric Flasks with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. p-126253
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1 L
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10211A 25 mL
10211C 100 mL
10211D 200 mL
10211B 50 mL
10211E 250 mL
10211F 500 mL
10211G 1 L
10211H 2000 mL
10211V 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 10211A Supplier Corning™ Supplier No. 568025
Only null left

Calibrated to Class A tolerances in accordance with ASTM™ E-542 and E-288

Calibrated to Class A tolerances in accordance with ASTM E-542 and E-288. Each flask is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. Supplied with a standard taper stopper.

For stopper only, see Cat. No. 7650.

Tested and calibrated in an ISO/IEC 17025 certified laboratory. 

Order Info

Flasks come as Case of 1.

Certifications

Individually calibrated and certified against equipment whose calibration is traceable to NIST™

Specifications

Calibration To Contain
Certifications/Compliance NIST, ASTM E542, ASTM E288
Closure Material Glass
Diameter (English) Outer 1.5 in.
Capacity (Metric) 25 mL
Material Glass, Borosilicate Glass
Height (English) 4.8 in.
Height (Metric) 12.2 cm
Neck Style Long
No. per Case 1/Cs.
No. per Pack 1/Pk.
Tolerance ±0.3 mL
Graduated Yes
Class A
Bottom Shape Flat
Diameter (Metric) Outer 40 mm
Closure Size 9
Show More Show Less