missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask
GREENER_CHOICE

Catalog No. p-124500
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
125 mL
250 mL
300 mL
500 mL
1 L
2000 mL
4 L
6 L
Includes:
No Stopper
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
10040B 25 mL No Stopper
10040A 10 mL No Stopper
10040C 50 mL No Stopper
10040D 125 mL No Stopper
10040F 250 mL No Stopper
10040G 300 mL No Stopper
10040K 1 L No Stopper
10040H 500 mL No Stopper
10040M 2000 mL No Stopper
10040P 4 L No Stopper
10040Q 6 L No Stopper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 10040B Supplier Corning™ Supplier No. 498025
Only null left

Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.

Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.

Specifications

Description Top style: Reinforced tooled
Diameter (English) Outer 1.61 in.
Capacity (Metric) 25 mL
Material Borosilicate Glass
Graduation Range 10 to 25 mL
Graduations 5 mL
Height (English) 2.55 in.
Height (Metric) 6.5 cm
Includes No Stopper
Neck Style Narrow Mouth
No. per Case 48/Cs.
No. per Pack 12/Pk.
Writing Surface Large Enamel Marking
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Diameter (Metric) Outer 41 mm
Closure Size 0
Show More Show Less