missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask with Standard Taper Stopper
GREENER_CHOICE

Catalog No. p-124249
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1 L
Material:
Borosilicate Glass
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
10098E 250 mL Borosilicate Glass
10098D 125 mL Borosilicate Glass
10098G 500 mL Borosilicate Glass
10098H 1 L Borosilicate Glass
10098B 25 mL Borosilicate Glass
10098C 50 mL Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10098E Supplier Corning™ Supplier No. 5020250
Only null left

Narrow mouths

For convenience, these flasks are graduated to show approximate capacity. The 25 mL, 50 mL, and 125 mL flasks are satisfactory for use as a weighing bottle.



For stopper only, see Cat. No. 7650.

Specifications

Diameter (English) Outer 3.18 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Graduation Range 50 to 200 mL
Graduations 25 mL
Height (English) 6.73 in.
Height (Metric) 17 cm
Neck Style Narrow Mouth
No. per Case 12/Cs.
No. per Pack 6/Pk.
Writing Surface Yes
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Closure Type Barrel Head
Diameter (Metric) Outer 81 mm
Closure Size 27
Show More Show Less