missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Filtering Flasks with Sidearm Tubulation
GREENER_CHOICE

Catalog No. p-125088
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1 L
2000 mL
4 L
Height (Metric):
7.5 cm
8.5 cm
11 cm
14.6 cm
18.4 cm
23.8 cm
29.2 cm
35.6 cm
Closure Size:
12
3
4
5
6
7
8
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Closure Size
10180G 2000 mL 29.2 cm 9
10180H 4 L 35.6 cm 12
10180C 125 mL 11 cm 5
10180B 50 mL 8.5 cm 4
10180A 25 mL 7.5 cm 3
10180E 500 mL 18.4 cm 7
10180D 250 mL 14.6 cm 6
10180F 1 L 23.8 cm 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10180G Supplier Corning™ Supplier No. 53402L
Only null left

Tubulations for easy connections to filter pumps

These flasks, with tubulation, are blown in special molds, in shapes designed to give maximum mechanical strength. For convenience, the flasks are graduated to show approximate capacity. The neck finish affords an excellent fit for rubber stoppers. Tubulation O.D. on sizes up to 1000 mL is approximately 10 mm. Tubulation O.D. for 2000 mL, and 4000 mL is approximately 12.5 mm.

Order Info

Tubulation O.D. for 25 and 50mL flasks is 8mm; for sizes 125 to 1000mL is 10mm; for 2000 and 4000mL is 12.5mm

Specifications

Description Style: Filtering; Top style: Heavy duty rim
Diameter (English) Outer 6.6 in.
Diameter (Metric) Outer Tubing 1.25 cm
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Graduation Range 600 to 1800 mL
Graduations 200 mL
Height (English) 11.49 in.
Height (Metric) 29.2 cm
Neck Style Narrow Mouth
No. per Case 12/Cs.
No. per Pack 1/Pk.
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Diameter (Metric) Outer 168 mm
Closure Size 9
Show More Show Less