missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Heavy Wall Filtering Flasks with Replaceable Tubulation

Catalog No. 10462849
Change view
Click to view available options
Capacity (Metric):
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10462849 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10462849 Supplier Corning™ Supplier No. 53414L
Only null left

Replaceable plastic side arm secured by neoprene grommet

These heavy wall flasks have seated a bent, removable plastic tubulation in a grommet. Should the flask be upset, the grommet acts as a shock absorber. For convenience, the flasks are graduated to show approximate capacity. The neck finish affords an excellent fit for rubber stoppers of appropriate size. Tubulation O.D. is approximately 12.5 mm.

Order Info

Tubulation O.D. is 0.5 in. (12.5mm), accepts 0.375 in. I.D. (9.5mm) flexible tubing

Specifications

Description Style: Filtering; Top style: Heavy duty rim
Diameter (English) Outer 7.79 in.
Diameter (Metric) Outer Tubing 12.5 cm
Capacity (Metric) 4 L
Material Borosilicate Glass
Graduation Range 1500 to 3500 mL
Graduations 500 mL
Height (English) 14.01 in.
Height (Metric) 35.6 cm
Includes Plastic tubulation
Neck Style Narrow Mouth
No. per Case 4/Cs.
No. per Pack 1/Pk.
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Diameter (Metric) Outer 198 mm
Closure Size 12
Show More Show Less