missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Powder Funnel
GREENER_CHOICE

Catalog No. 10346A
Change view
Click to view available options
Diameter (Metric)Top:
6.5 cm
7.5 cm
10 cm
12.5 cm
15 cm
Diameter (Metric) Stem:
1.5 cm
1.7 cm
2 cm
2.5 cm
3 cm
Length (Metric) Stem:
1.7 cm
2 cm
2.5 cm
3 cm
Height (Metric):
8.3 cm
9.4 cm
12 cm
13.2 cm
15.7 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Diameter (Metric) Stem Length (Metric) Stem Height (Metric)
10346A 6.5 cm 1.5 cm 2.5 cm 8.3 cm
10346D 12.5 cm 2.5 cm 2.5 cm 13.2 cm
10346B 7.5 cm 1.7 cm 1.7 cm 9.4 cm
10346C 10 cm 2 cm 2 cm 12 cm
10346E 15 cm 3 cm 3 cm 15.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10346A Supplier Corning™ Supplier No. 622065

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With short wide stems

These funnels have a short stem. For use in transferring powders or filling bottles.

Specifications

Diameter (Metric)Top 6.5 cm
Diameter (Metric) Stem 1.5 cm
Material Borosilicate Glass
Height (Metric) 8.3 cm
For Use With (Application) For transferring powders or filling bottles
Length (Metric) Stem 2.5 cm
Product Type Filling Funnel (Powders)