missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Fernbach Flasks
Fernsbach culture flasks offer wide surface area is ideal for growth of organisms requiring a large surface area-to-volume ratio
Supplier: Corning™ 44252XL
Alert:
Do not use standard flask on a heat source smaller than the base of the flask; uneven heating could cause breakage. Do not place baffled flasks on a direct heat source.
Description
- Neck designs: plain, wide-mouth, beaded, or with screw cap
- Capacity: 2800mL
- Borosilicate glass
- Nonsterile
Specifications
| Orange | |
| Style: Baffled Fernbach; Top style: Threaded | |
| 2800 mL | |
| For culturing organisms | |
| 23 cm | |
| Baffled Fernbach Flask | |
| Yes | |
| Non-sterile | |
| 20 cm |
| Polypropylene | |
| 7.87 in. | |
| Borosilicate Glass | |
| 9.05 in. | |
| Threaded | |
| 45 | |
| Wide | |
| GL45 Screw Cap |