missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ EZ Access™ Class A Heavy-Duty Wide Mouth Volumetric Flask with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. 10462874
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10462874 250 mL
0854912A 25 mL
0854912B 50 mL
10462873 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10462874 Supplier Corning™ Supplier No. 5635250
Only null left

Interchangeable standard taper ground glass stoppers in various sizes

Designed for microchemical work. The heavy duty, wide mouth facilitates filling and mixing. Easy-to read graduation line is sharp and permanent. Supplied with interchangeable standard taper ground glass stoppers.



For replacement stopper only, see Cat. No. 7650.

Order Info

Replacement stoppers, order 14-640-1B

Specifications

Closure Material Glass
Diameter (English) Outer 3.4 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 7.08 in.
Height (Metric) 18 cm
Neck Style Long
No. per Case 6/Cs.
No. per Pack 6/Pk.
Tolerance ±0.12 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 87 mm
Closure Size 19
Show More Show Less