missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ EZ Access™ Class A Heavy-Duty Wide Mouth Volumetric Flask with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. 10462873
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
250 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10462873 100 mL
0854912A 25 mL
0854912B 50 mL
10462874 250 mL
13646106 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10462873 Supplier Corning™ Supplier No. 5635100
Get Up to $2,500 in Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Interchangeable standard taper ground glass stoppers in various sizes

Designed for microchemical work. The heavy duty, wide mouth facilitates filling and mixing. Easy-to read graduation line is sharp and permanent. Supplied with interchangeable standard taper ground glass stoppers.



For replacement stopper only, see Cat. No. 7650.

Order Info

Replacement stoppers, order 14-640-1B

Specifications

Closure Material Glass
Diameter (English) Outer 2.59 in.
Capacity (Metric) 100 mL
Material Glass, Borosilicate Glass
Height (English) 6.29 in.
Height (Metric) 16 cm
Neck Style Long
No. per Case 6/Cs.
No. per Pack 6/Pk.
Tolerance ±0.08 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 66 mm
Closure Size 16
Show More Show Less