missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Economy Grade Cylinders with Double Metric Scales, TC
Calibrated To Contain
Supplier: Corning™ 3025500
Description
Calibrated 'To Contain.' A less costly cylinder, designed for those institutions performing many general laboratory procedures. No bumper guards supplied.
Specifications
| Round | |
| Graduated Cylinder | |
| To Contain | |
| White | |
| Hexagonal | |
| 392 mm | |
| 1.9 in. | |
| 500 mL | |
| Dual | |
| Autoclavable |
| ±25 mL | |
| 15.3 in. | |
| Non-sterile | |
| ASTM E438 | |
| Economy | |
| Borosilicate Glass | |
| 50 mm | |
| General Laboratory Procedures, Institutions | |
| 5 mL |