missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Drying Tubes

Catalog No. 1130088
Change view
Click to view available options
Length (Metric):
75 mm
183 mm
Standard Taper Joint No.:
14/10
24/40
Diameter (Metric) Outer:
12 mm
30 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Standard Taper Joint No. Diameter (Metric) Outer
1130088 75 mm 14/10 12 mm
09222 183 mm 24/40 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1130088 Supplier Corning™ Supplier No. 909014

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

U-shaped tube has length of 183 mm

This Drying Tube is a replacement part for the 6949M series of PYREX™ microchemistry kits.

Specifications

Product Type Drying Tube
Length (English) 2.9 in.
Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 12 mm
Length (Metric) 75 mm
Standard Taper Joint No. 14/10
Material Borosilicate Glass