missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Distilling Flasks with Three Vertical Necks, Standard Taper Joint
GREENER_CHOICE

Catalog No. p-123456
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
2000 mL
5 L
12 L
Standard Taper Joint:
24/40 Center, Two 24/40 side
34/45 Center, Two 24/40 side
45/50 Center, Two 24/40 side
55/50 Center, Two 29/42 side
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
10164A 500 mL 34/45 Center, Two 24/40 side
10164B 1 L 34/45 Center, Two 24/40 side
10164F 12 L 55/50 Center, Two 29/42 side
10164E 5 L 45/50 Center, Two 24/40 side
10164C 2000 mL 45/50 Center, Two 24/40 side
10164G 250 mL 24/40 Center, Two 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10164A Supplier Corning™ Supplier No. 4960500
Only null left

With side and center neck standard taper joints

With full length standard taper joints.

Specifications

Description Top style: Standard taper joint
Diameter (English) Outer 4.01 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Neck Style Vertical
No. per Case 4/Cs.
No. per Pack 1/Pk.
Shape Multi-neck
Standard Taper Joint 34/45 Center, Two 24/40 side
Diameter (Metric) Outer 102 mm
Show More Show Less