missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes

Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.

Supplier:  Corning™ 9944520

 View more versions of this product

Catalog No. 149621A


Only null left

Description

Description

Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.

These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.

Specifications

Chemical Identifiers

Single-use
None
No
No
For tissue culture work and general bacteriological use
Bulk
Non-sterile
Culture Tube

Specifications

36 mL
Borosilicate Glass
For tissue culture work and general bacteriological use
Bulk
Non-sterile
20 mm
150 mm
Single-use
None
No
No
Culture Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions