missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes

Catalog No. 1496215E
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
11 mL
15 mL
19 mL
23 mL
28.5 mL
36 mL
Length (Metric):
75 mm
85 mm
100 mm
125 mm
150 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
1496215E 15 mL 100 mm
1496215F 19 mL 125 mm
1496215A 4 mL 75 mm
1496215C 10 mL 100 mm
149621C 6 mL 75 mm
22255312 11 mL 85 mm
149621A 36 mL 150 mm
149621B 23 mL 150 mm
C9944518 28.5 mL 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 1496215E Supplier Corning™ Supplier No. 9944516
Edge

Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.

These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.

Specifications

Capacity (Metric) 15 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Disposable Single-use
For Use With For tissue culture work and general bacteriological use
Label Type None
Packaging Bulk
Rimmed No
Sterility Non-sterile
Graduated No
Diameter (Metric) 16 mm
Product Type Culture Tube
Show More Show Less