missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes

Catalog No. 1496215A
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
15 mL
19 mL
23 mL
28.5 mL
36 mL
Length (Metric):
75 mm
100 mm
125 mm
150 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
1496215A 4 mL 75 mm
1496215F 19 mL 125 mm
1496215C 10 mL 100 mm
149621C 6 mL 75 mm
149621A 36 mL 150 mm
149621B 23 mL 150 mm
1496215E 15 mL 100 mm
C9944518 28.5 mL 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 1496215A Supplier Corning™ Supplier No. 9944510
Get Up to $2,500 in Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.

These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.

Specifications

Capacity (Metric) 4 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Disposable Single-use
For Use With For tissue culture work and general bacteriological use
Label Type None
Packaging Bulk
Rimmed No
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 10 mm
Product Type Culture Tube
Show More Show Less