Learn More
Corning™ PYREX™ Disposable Individually Wrapped Glass Serological Pipets, Sterile
Calibrated to deliver (TD) with blow-out. Corning™ Pyrex™ Disposable Individually Wrapped Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
$983.02 - $1088.95
Specifications
| Certifications/Compliance | ASTM E714 |
|---|---|
| Material | Glass |
| Graduated | Yes |
| Tip Style | Round |
| Type | Serological Pipet |
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Color | Negative Graduations | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Color | Negative Graduations | Price | Quantity | ||
|
13-666-7C
|
Corning™
70772N |
2 mL | 0.01 mL | Green | 0.2 mL |
Case of 720 Each for $995.04
|
|
||
|
13-666-7E
|
Corning™
707710N |
10 mL | 0.1 mL | Orange | 2 mL |
Case of 600 Each for $1,031.09
|
|
||
|
13-666-7D
|
Corning™
70775N |
5 mL | 0.1 mL | Blue | 1 mL |
Case of 720 Each for $1,088.95
|
|
||
|
13-666-7F
|
Corning™
70771N |
1 mL | 0.01 mL | Yellow | 0.2 mL |
Case of 800 Each for $983.02
|
|
||
Description
These pipets, calibrated 'To Deliver' with blow-out, offer long, slender, tapered tips to make Âpipetting go faster and easier. All pipets have negative graduations and fire-polished tips for Âburr-free, even flow rates. Easy-open Steri-ViewTM wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size. Colors conform to ISO standards. Reference: ASTM E-714.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Order Info
Individually packaged in easy-open Steri-View™ wrappers or multipacked in plastic bags.
Specifications
| ASTM E714 | |
| Yes | |
| Serological Pipet |
| Glass | |
| Round | |
| Single-use |