Learn More
Corning™ PYREX™ Disposable Glass Serological Pipets, Sterile
Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
$743.33 - $1134.20
Specifications
| Certifications/Compliance | ASTM E714 |
|---|---|
| Material | Borosilicate Glass |
| Sterility | Sterile |
| Graduated | Yes |
| Tip Style | Round |
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Color | Negative Graduations | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Color | Negative Graduations | Price | Quantity | ||
|
13-676-33A
|
Corning™
70781N |
1 mL | 0.1 mL | Yellow | 0.2 mL |
Case of 1000 Each for $964.74
|
|
||
|
13-676-33C
|
Corning™
70782N |
2 mL | 0.01 mL | Green | 0.2 mL |
Case of 700 Each for $743.33
|
|
||
|
13-676-33B
|
Corning™
70781CN |
1 mL | 0.01 mL | Yellow | 0.2 mL |
Case of 1000 Each for $929.08
|
|
||
|
13-676-33D
|
Corning™
70785N |
5 mL | 0.1 mL | Blue | 1 mL |
Case of 960 Each for $1,134.20
|
|
||
|
13-676-33F
|
Corning™
707810N |
10 mL | 0.1 mL | Orange | 2 mL |
Case of 720 Each for $1,043.77
|
|
||
Description
Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
Designed for the larger-volume user, these pipets are calibrated 'To Deliver' with blow-out, and are packed to permit easy access to several pipets at a time without contaminating the entire case. Similar to Cat. No. 7077, except multi-packed in plastic bags. New ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Order Info
Multipacked in plastic bags
Specifications
| ASTM E714 | |
| Sterile | |
| Round | |
| Serological Pipet |
| Borosilicate Glass | |
| Yes | |
| 290 mm |