missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Dispensing Burets with Straight Bore Product Standard PTFE Stopcock
GREENER_CHOICE

Catalog No. 037911
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
037911 1000 mL
036931B 500 mL
036931A 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 037911 Supplier Corning™ Supplier No. 20941L
Get Up to $2,500 in Products with Purchase
View all promotions

missing translation for 'validMainframeMsg'

For dispensing large volumes of liquids rapidly and accurately

Used when dispensing large volumes of liquids rapidly and accurately. Made from close tolerance, accurate bore tubing with uniform walls, these burets have a permanently colored scale. Tips are carefully drawn and ground to reduce chipping. Provided with a PTFE stopcock plug to reduce freezing and eliminate lubricant contamination. The smooth micro-finish of the stopcock barrel assures a precision fit and optimum leak-resistant performance.

Specifications

Closure Material PTFE
Diameter (English) Outer 1.9 in.
Diameter (Metric) Outer 50 mm
Capacity (Metric) 1000 mL
Height (English) 31.8 in.
Material Glass
Graduations 10 mL
For Use With (Application) Dispensing Large Volumes of Liquids Rapidly and Accurately
Height (Metric) 810 mm
No. per Pack 1/Pk.
No. per Case 1/Cs.
Includes Straight Bore Product Standard PTFE Stopcock
Stopcock 6
Stopcock Material PTFE
Tolerance ±5 mL
Show More Show Less