missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Dispensing Burets, Colored Scale, with Straight Bore Standard PTFE Stopcock

Description
Includes
No. 2 PTFE stopcock plug and dust cap.
Burets are suitable for use in school and institutional laboratories not requiring the accuracy of our Class A models. Supplied with a PTFE stopcock plug. The microfinish of the barrel provides a precision fit. The tips are carefully drawn for accuracy to insure proper drainage rate. Each buret is supplied with a dust cover. All sizes furnished with a 2 mm bore stopcock plug. This buret has durable colored markings.
Specifications
Specifications
| Diameter (English) Outer | 0.7 in. |
| Diameter (Metric) Outer | 9 cm |
| Capacity (Metric) | 10 mL |
| Height (English) | 22.04 in. |
| Material | Glass |
| Graduations | 0.05 mL |
| For Use With (Application) | School and Institutional Laboratories Not Requiring the Accuracy of Class A Models |
| Height (Metric) | 56 cm |
| No. per Pack | 1/Pk. |
| No. per Case | 1/Cs. |
| Show More |