missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Direct-Reading Mallory Settlometer

Catalog No. 1544330
Change view
Click to view available options
Volume (Metric):
2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1544330 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1544330 Supplier Corning™ Supplier No. 72502L
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

2000mL heavy-wall cylinder

These PYREX™ settlometers are used with oxidized sludge process for treatment of sewage and other wastes. 2000 mL heavy wall cylinder measures 51/8 high and is graduated in cc per liter, and in hundredths of a foot.

Specifications

Volume (Metric) 2 L
For Use With (Application) Oxidized sludge process for treatment of sewage and other wastes
Graduated Yes
Material Borosilicate Glass
No. per Case 1
No. per Pack 1
Volume (English) 67.62 oz.
Height (English) 7.48 in.
Height (Metric) 19 cm
Diameter (English) Inner 5.12 in.
Diameter (Metric) Inner 13.02 cm
Show More Show Less