missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Desiccator Replacement Covers
Various covers available dependent on desiccator size and style
Supplier: Corning™ 3121150CO
Description
These PYREX™ desiccator covers are replacements for No. 3081-150 2.4 L desiccators. The sturdy knob makes the cover easy to handle.
Warning: Do not heat or subject to pressure. Not for vacuum applications.
Order Info
- 08-624-412 (Corning 3081-150CO) is the replacement cover for PYREX 2.4L Small Knob Top Desiccator 08-624-411 (Corning 3081-150)
- 08-624-415 (Corning 3081-200CO) is the replacement cover for PYREX 5.8L Large Knob Top Desiccator 08-624-414 (Corning 3081-200)
- 08-624-418 (Corning 3081-250CO) is the replacement cover for PYREX 10.5L Large Knob Top Desiccator 08-624-417 (Corning 3081-250)
- 08-624-421 (Corning 3121-150CO) is the replacement cover for PYREX 2.4L Small Top Desiccator (for use with 24/29 Stopcock) 08-624-420 (Corning 3121-150)
- 08-624-423 (Corning 3121-200CO) is the replacement cover for PYREX 5.8L Large Top Desiccator (for use with 24/29 Stopcock) 08-624-422 (Corning 3121-200)
- 08-624-425 (Corning 3121-250CO) is the replacement
Chemical Identifiers
| Desiccator Cover | |
| 1/Pk. | |
| 1 | |
| Reusable |
Specifications
| Desiccator Cover | |
| 1 | |
| Replacement for 2.4L small top vacuum desiccators | |
| 3.34 in. | |
| 150 mm |
| 1/Pk. | |
| Reusable | |
| 8.5 cm | |
| 24/29 standard taper stopcock |