missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Desiccator Replacement Covers

Various covers available dependent on desiccator size and style

Supplier:  Corning™ 3081200CO

 View more versions of this product

Catalog No. 08624415


Only null left

Description

Description

These PYREX™ desiccator covers are replacements for No. 3081-150 2.4 L desiccators. The sturdy knob makes the cover easy to handle.

Warning: Do not heat or subject to pressure. Not for vacuum applications.

Order Info

  • 08-624-412 (Corning 3081-150CO) is the replacement cover for PYREX 2.4L Small Knob Top Desiccator 08-624-411 (Corning 3081-150)
  • 08-624-415 (Corning 3081-200CO) is the replacement cover for PYREX 5.8L Large Knob Top Desiccator 08-624-414 (Corning 3081-200)
  • 08-624-418 (Corning 3081-250CO) is the replacement cover for PYREX 10.5L Large Knob Top Desiccator 08-624-417 (Corning 3081-250)
  • 08-624-421 (Corning 3121-150CO) is the replacement cover for PYREX 2.4L Small Top Desiccator (for use with 24/29 Stopcock) 08-624-420 (Corning 3121-150)
  • 08-624-423 (Corning 3121-200CO) is the replacement cover for PYREX 5.8L Large Top Desiccator (for use with 24/29 Stopcock) 08-624-422 (Corning 3121-200)
  • 08-624-425 (Corning 3121-250CO) is the replacement

Specifications

Chemical Identifiers

Desiccator Cover
1/Pk.
1
Reusable

Specifications

Desiccator Cover
1
For 5.8L desiccators
4.21 in.
1/Pk.
Reusable
10.7 cm
200 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions