missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Cylindrical Separatory Funnel, Graduated, PTFE Standard Stopcock, Glass Standard Taper Stopper
Microfinish PTFE stopcock plugs reduce freezing problems and eliminate contaminating greases
Supplier: Corning™ 6383500
Description
This funnel is graduated to show approximate capacity, has a micro-finish PTFE stopcock, and the strong, lightweight PYREX stopper.
For stopper only, see Cat. No. 7650
Order Info
Approximate stem length, 65mm. Replacement stoppers are available; see Stoppers.
Chemical Identifiers
| Borosilicate Glass | |
| Standard stopcock and stopper | |
| Cylindrical Separatory Funnel |
| Yes | |
| 24/40 |
Specifications
| 65 mm | |
| Borosilicate Glass | |
| Yes | |
| 5 mL | |
| 4 |
| 500 mL | |
| 0.16 mm | |
| Standard stopcock and stopper | |
| 24/40 | |
| Cylindrical Separatory Funnel |