missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Cylinders with Standard Taper 24/40 Joints

Catalog No. p-82277
Change view
Click to view available options
Capacity (Metric):
100 mL
Graduations:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
085671B 100 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 085671B Supplier Corning™ Supplier No. 3012100
Only null left

Requires

Optional standard taper 24/40 stoppers

Graduated cylinders calibrated To Contain

Calibrated 'to contain.' Equipped with a standard taper 24/40 outer joint, these cylinders are particularly useful as distilling receivers. Graduation markings are in durable white enamel. Supplied without stoppers.

Specifications

Tolerance ±1 mL
Shape Round
Calibration To Contain
Base Type Hexagonal
Scale Color White
Material Borosilicate Glass
Certifications/Compliance ASTM E1272, ASTM E542, ASTM E694
Diameter (English) Outside 1.14 in.
Diameter (Metric) Outside 30 mm
Disposable Reusable
For Use With (Application) Used as Distilling Receivers
Capacity (Metric) 100 mL
For Use With (Equipment) Hollow Glass Standard Taper Stoppers
Graduated Yes
Height (English) 11.6 in.
Height (Metric) 295 mm
Scale Single
Tolerance (Metric) 1 mL
Product Type Graduated Cylinder
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 1 mL
Sterility Non-sterile
Show More Show Less